!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT, CSA, TYPE 1, CLASS C/E/G, POLYETHYLENE, 4-POINT PINLOCK, FRONT BRIM, WHITE

HARD HAT, CSA, TYPE 1, CLASS C/E/G, POLYETHYLENE, 4-POINT PINLOCK, FRONT BRIM, WHITE

HONEYWELL NORTH

HARD HAT, CSA, TYPE 1, CLASS C/E/G, POLYETHYLENE, 4-POINT PINLOCK, FRONT BRIM, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT, CSA, TYPE 1, CLASS C/E/G, POLYETHYLENE, 4-POINT PINLOCK, FRONT BRIM, WHITE

HARD HAT, CSA, TYPE 1, CLASS C/E/G, POLYETHYLENE, 4-POINT PINLOCK, FRONT BRIM, WHITE

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONN10010000
  • Mfr. Model # N10010000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.83 lbs

Product Details

This Zone front brim hard hat fits head sizes 6 3/4 to 7 3/8 and comes in white. It is made of polyethylene and meets the CSA Z94.1-2015, Type 1, Class C, E, and G standards. The hard hat has a four-point pinlock suspension with side slots for accessories.

Technical Specs

  • Item Hard Hat
  • Head Protection Style Front Brim
  • Head Protection Colour White
  • Fits Hat Size 6 3/4 to 7 3/8
  • Accessory Mounting Options Side Slots
  • High-Visibility No
  • Suspension Adjustment Type Pinlock
  • Application Welding Protection
  • CSA Type 1
  • Head Protection Brand Honeywell North
  • ANSI Classification Type 1, Class E
  • Head Protection Suspension Type Pinlock (4-Point)
  • Head Protection Graphics No Graphics
  • Head Protection Material Polyethylene
  • Head Protection Venting No
  • Series North Zone(TM)
  • Number of Suspension Points 4
  • CSA Class E
  • Accessory Slots Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list