!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAN SPILL TRAY, CAN SPILL TRAY, HPLC, 8 IN HEIGHT, FOR HPLC WASTE COLLECTION VESSELS

CAN SPILL TRAY, CAN SPILL TRAY, HPLC, 8 IN HEIGHT, FOR HPLC WASTE COLLECTION VESSELS

JUSTRITE

CAN SPILL TRAY, CAN SPILL TRAY, HPLC, 8 IN HEIGHT, FOR HPLC WASTE COLLECTION VESSELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAN SPILL TRAY, CAN SPILL TRAY, HPLC, 8 IN HEIGHT, FOR HPLC WASTE COLLECTION VESSELS

CAN SPILL TRAY, CAN SPILL TRAY, HPLC, 8 IN HEIGHT, FOR HPLC WASTE COLLECTION VESSELS

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT84003
  • Mfr. Model # 84003
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.405 lbs

Product Details

This can spill tray is designed for use with HPLC waste collection vessels. It has a 5-gallon spill capacity, is made of polyethylene, and is translucent.

Technical Specs

  • Item Can Spill Tray
  • Material HPLC
  • Height 8 in
  • Length 15 in
  • Accessory Type Can Spill Tray
  • For Use With HPLC Waste Collection Vessels
  • Width 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list