!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAMERA TESTER 7-CAM WITH CABLE TESTER

CAMERA TESTER 7-CAM WITH CABLE TESTER

TRIPLETT

CAMERA TESTER 7-CAM WITH CABLE TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAMERA TESTER 7-CAM WITH CABLE TESTER

CAMERA TESTER 7-CAM WITH CABLE TESTER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,274.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEW8174
  • Mfr. Model # 8174
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item CamView 7 Camera Tester with 2.4G Spectrum Analyzer
  • Camera Inputs 1
  • Colour Black/Red
  • Depth 1 4/5 in
  • Height 6 1/10 in
  • Display Type 7 in TFT LCD Touchscreen
  • Features DC 24 V 2 A Power Out, HDMI In/Out, Network Tools: Ping, IP Scan, Port Flash, DHCP Server, Trace Route, PoE Power Out, UTP Cable Tester /RJ45 Cable TDR Test
  • Function 8MP TVI/8MP CVI/8MP AHD/H.265/H.264/4K Camera Testing with PTZ Control, CCTV System Installation/Maintenance, Network Cabling Installation/Maintenance, Video Transmission Channel Testing
  • Power Supply 12 VDC @ 2 A
  • Body Material Heavy Duty Plastic
  • Characteristics Multi-Purpose Security Camera Tester with 2.4G Spectrum Analyzer and Cable Tester
  • Connector Type RJ45, BNC, HDMI, RS485, USB, Audio
  • Width 1 4/5 in
  • Length 9 2/5 in
  • Displays 1920 x 1200 Resolution, 7 in Color Touchscreen
  • For Use With Analog HD, Network HD Video Surveillance Systems, Analog, HD-TVI, IP, Security Cameras, Analog, NTSC/PAL, AHD 2.0, CVI 3.0, TVI 3.0 Cameras, PTZ Control Test, IP, Coax Camera Cables, IP, Coax, PoE, CCTV Camera Cables
  • Power Source Li-Ion Polymer Battery, Power Adapter
  • Includes 12V DC 2A Adaptor, 8GB SD Card, Audio, BNC, Carrying Case, DC Power Cables, Network Cable Tester, Polymer Lithium Ion Battery (7.6 V DC 7800mAh), RS485, Safety Cord

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list