!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAMERA SCOPE WIRELESS ARTICULATION

CAMERA SCOPE WIRELESS ARTICULATION

FLIR

CAMERA SCOPE WIRELESS ARTICULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAMERA SCOPE WIRELESS ARTICULATION

CAMERA SCOPE WIRELESS ARTICULATION

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,093.37 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSVS70-3W
  • Mfr. Model # VS70-3W
  • UNSPSC # 41111737
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • Item Videoscope
  • Monitor Size 5.7"
  • Shaft Dia. 0.24"
  • Wireless Display Yes
  • Shaft Length 39"
  • Probe Lighting System LED Lamp
  • Features Rugged, Waterproof And Shock-Resistant Videoscope That Features Intuitive Handset Controls That Enable Users To Maneuver The Narrow Camera Probe Into Tight Spaces To Deliver Vivid And Sharp Video And Images To A Large 5.7", Ce, Fcc Certified
  • Manufacturers Warranty Length 2 yr.
  • Observation Depth 65 mm to Infinity
  • Camera Size 6.0 mm
  • Recording Video, Image
  • Power Source Rechargeable Battery
  • Pixel Resolution 640 x 480
  • Drop Tested 2m
  • Includes VS70 Unit, VSA2-1-W Camera, VSA-60 Camera Accessories, Patch Cable, SD Card, USB/Video Out Cables, Power Adapters, Vehicle Charger, Headset, Neck Strap, Cleaning Kit, VS70 Case, User Manual

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list