!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAM FOLLOWER,STUD,HEX SOCKET,UNSEAL

CAM FOLLOWER,STUD,HEX SOCKET,UNSEAL

SMITH BEARING

CAM FOLLOWER,STUD,HEX SOCKET,UNSEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAM FOLLOWER,STUD,HEX SOCKET,UNSEAL

CAM FOLLOWER,STUD,HEX SOCKET,UNSEAL

SMITH BEARING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13W713
  • Mfr. Model # CR-1-1/2-B
  • UNSPSC # 31171505
  • CATALOGUE PAGE # 43
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Cam Follower
  • Drive Type Hex Socket
  • Face Design Hex Socket
  • Roller Diameter 1 1/2 in
  • Roller Material Alloy Steel
  • Rolling Element Rows 1
  • Stud Material Carbon Steel
  • Stud Type Concentric
  • Bearing Material Alloy Steel
  • Bearing Type Needle Roller
  • Dynamic Radial Load Capacity 5,560 lbf
  • Flange Diameter Not Applicable
  • Hex Drive Size 5/16 in
  • Lubrication Openings Oiler Hole
  • Minimum Temperature -30 Degrees F
  • Standards ABMA
  • Stud Diameter 5/8 in
  • Stud Thread Length 3/4 in
  • Closure Open
  • Duty Type Standard
  • Overall Length 2 13/32 in
  • Roller Head Type Flat
  • Roller Width 7/8 in
  • Seal Type Not Applicable
  • Stud Thread Size 5/8"-18
  • System of Measurement Inch
  • Bearing Material Grade AISI 52100
  • Drive Location Stud
  • Features Hex Head Stud Type Needle Roller Bearings are Recommended Where Running Loads and Shock Loads are Moderate. Bearing Capacity of the Stud Type Series is Limited by the Moderately Sized Stud.
  • Flange Thickness Not Applicable
  • Load Direction Radial
  • Maximum Temperature 250 Degrees F
  • Roller Material Grade 52100
  • Static Radial Load Capacity 5,730 lbf
  • Stud Length 1 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list