!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXING PLUNGER, STEEL, BLACKENED FINISH, 56 MM LENGTH, ROHS, CAM ACTION

INDEXING PLUNGER, STEEL, BLACKENED FINISH, 56 MM LENGTH, ROHS, CAM ACTION

J.W. WINCO

INDEXING PLUNGER, STEEL, BLACKENED FINISH, 56 MM LENGTH, ROHS, CAM ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXING PLUNGER, STEEL, BLACKENED FINISH, 56 MM LENGTH, ROHS, CAM ACTION

INDEXING PLUNGER, STEEL, BLACKENED FINISH, 56 MM LENGTH, ROHS, CAM ACTION

J.W. WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIN6128M16X15AK
  • Mfr. Model # 612-8-M16X1.5-AK
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This indexing plunger, with a black handle steel lever arm handle and is designed for use on aligning, holding, and indexing. This indexing plunger meets the standards for RoHS. Plus it has 56 mm length.

Technical Specs

  • Item Index Plunger
  • Thread Length 1 1/6 in
  • Plunger Material Steel
  • Plunger Projection 2/5 in
  • With Locking Plunger Yes
  • Initial Nose Force 2.47 lbf
  • Thread Pitch 1.5 mm
  • Handle Type Lever Arm
  • Body Finish Blackened
  • Handle Colour Black
  • Plunger Finish Nitrided
  • Standards ANSI/ASME B18.2.2, RoHS
  • Thread-Locking Element Included Yes
  • Product Type Index Plunger
  • Thread Size M16
  • Nose Shape Chamfered
  • Plunger Dia. 0.3100 in
  • Mounting Type Threaded
  • Final Nose Force 6.52 lbf
  • Overall Length 2 1/5 in
  • With Flange No
  • Application Aligning, Holding, Indexing
  • Body Material Steel
  • Handle Material Steel
  • Retractable Yes
  • Thread Fully Threaded
  • Body Dia. 0.6300 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list