!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CALIBRATION GAS, 60PPM CO IN AIR, 100L

CALIBRATION GAS, 60PPM CO IN AIR, 100L

MSA

CALIBRATION GAS, 60PPM CO IN AIR, 100L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, 60PPM CO IN AIR, 100L

CALIBRATION GAS, 60PPM CO IN AIR, 100L

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $824.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA710882
  • Mfr. Model # 710882
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Technical Specs

  • Item Calibration Gas
  • Gas Mixture 60 PPM CO
  • Cylinder Capacity 100L
  • For Use With MSA Gas Detectors
  • Cylinder Dia. 3"
  • Accuracy +/-5%
  • Gas Name Carbon Monoxide
  • Background Gas Nitrogen
  • Cylinder Material Aluminum
  • Max. Pressure 1,000 PSI
  • Cylinder Height 13-3/4"
  • Calibration Certificate NIST

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list