!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAL GAS, PENTANE,0.75PVOL (50PLEL)

CAL GAS, PENTANE,0.75PVOL (50PLEL)

DRAEGER

CAL GAS, PENTANE,0.75PVOL (50PLEL) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAL GAS, PENTANE,0.75PVOL (50PLEL)

CAL GAS, PENTANE,0.75PVOL (50PLEL)

DRAEGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DGR4510057
  • Mfr. Model # 4510057
  • UNSPSC # 12142208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • ItemCalibration Gas
  • Gas Mixture0.75%VOL Pentane 20.9%VOL O2
  • Cylinder Capacity80L
  • For Use WithBump Test Stations, Gas Detection Instruments
  • Max. Pressure1,000 PSI
  • Cylinder Height13-1/2"
  • Calibration CertificateYes
  • Gas Name Pentane, Oxygen
  • Background Gas Nitrogen
  • Cylinder Material Steel
  • Connection Size 5/8" - 18 UNF
  • Cylinder Dia. 3-1/2"
  • Accuracy Varies By Batch

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list