!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAL GAS,116L,100PPM CO,25PPM H2S

CAL GAS,116L,100PPM CO,25PPM H2S

INDUSTRIAL SCIENTIFIC

CAL GAS,116L,100PPM CO,25PPM H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAL GAS,116L,100PPM CO,25PPM H2S

CAL GAS,116L,100PPM CO,25PPM H2S

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,008.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18109188
  • Mfr. Model # 18109188
  • UNSPSC # 81141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Calibration Gas
  • Gas Mixture Propane, CO, H2S
  • Cylinder Capacity 116 L
  • For Use With Industrial Scientific Multi-Gas Instruments
  • Max. Pressure 1000 psi
  • Cylinder Height 15 in
  • Calibration Certificate No
  • Gas Name Carbon Monoxide, Hydrogen Sulfide
  • Background Gas Propane
  • Cylinder Material Aluminum
  • Connection Size 5/8 in UNF
  • Cylinder Dia. 3 1/2 in
  • Accuracy +/-5%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list