!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CADDY,BLACK,POLYESTER, POLYPROPYLENE

CADDY,BLACK,POLYESTER, POLYPROPYLENE

RUBBERMAID

CADDY,BLACK,POLYESTER, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CADDY,BLACK,POLYESTER, POLYPROPYLENE

CADDY,BLACK,POLYESTER, POLYPROPYLENE

RUBBERMAID

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39UL34
  • Mfr. Model # 1902468
  • UNSPSC # 47121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Item Caddy
  • Colour Black
  • Overall Length 14 in
  • Overall Height 5 3/8 in
  • Features Adjustable Dividers, Repels Oil, Water and Stains with Teflon Fabric Protector Coating
  • Product Series Teflon(R)
  • Caddy Type Tote Bag / Tote-Style Caddy
  • Material Polyester/Polypropylene
  • Overall Width 11 in
  • Number of Compartments 6
  • For Use With 1902465, 1902466
  • Compatible Manufacturer Part Number 1902465, 1902466

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list