!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAILER CABLE, BLACK, 6/14 GA, COPPER, 250FT PER ROLL

TRAILER CABLE, BLACK, 6/14 GA, COPPER, 250FT PER ROLL

PHILLIPS INDUSTRIES

TRAILER CABLE, BLACK, 6/14 GA, COPPER, 250FT PER ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER CABLE, BLACK, 6/14 GA, COPPER, 250FT PER ROLL

TRAILER CABLE, BLACK, 6/14 GA, COPPER, 250FT PER ROLL

PHILLIPS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.66 / FOOT

EHC: EHC :
Min Qty 250 = $1,165.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHI3-203
  • Mfr. Model # 3-203
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This specific trailer cable wire is black in colour, with a 6/14 gauge, and you get 250 feet per roll. This high-quality, flexible trailer cable features concentric jacketing - a copper conductor is centred in the jacket for even stripping. The jacket provides resistance to chemicals extending the life of the cable.

Technical Specs

  • ItemBulk Trailer Cable
  • Number of Conductors6
  • Wire ColourBlack, Brown, Green, Red, White, Yellow
  • Jacket ColourBlack
  • Nominal Outside Dia.0.5 in
  • Special FeaturesResistant to Oil, Resistant to Fuel, Resistant to Chemicals
  • Product Type Cable and Wire
  • Wire Size 14 AWG
  • Length 250 ft
  • Conductor Material Copper
  • Temp. Rating -40 Degrees F
  • Standards SAE J1128

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list