!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 22 IN, DUAL-LOCK, 100 PK

CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 22 IN, DUAL-LOCK, 100 PK

THOMAS & BETTS

CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 22 IN, DUAL-LOCK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 22 IN, DUAL-LOCK, 100 PK

CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 22 IN, DUAL-LOCK, 100 PK

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $800.71 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSSS23250PK
  • Mfr. Model # SS23-250
  • UNSPSC # 39121748
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Product Details

This cable tie is made of 304 stainless steel, and is silver-coloured. In addition, it meets the standards for RoHS3 compliant, REACH 223 compliant, TSCA Section 6(h) compliant. It has length of 2two inches, width of 0.25 inch. It also has tensile strength of 200 pounds, dual-lock locking, 1,000 Degrees F maximum temperature.

Technical Specs

  • Item Cable Tie
  • Actual Length 22 in
  • Nominal Length 22 in
  • Colour Silver
  • Thickness 0.015 in
  • Material 304 Stainless Steel
  • Standards RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.25 in
  • Locking Style Dual-Lock
  • Tensile Strength 200 lb
  • Max. Bundle Dia. 6 in
  • Max. Temp. Rating 1,000 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list