!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
X-HVY-DTY CABLE TIES,175 LB,UV/WTHR,BLK, 48 X 0.34 X 0.085 IN/15 IN MAX DIA,NYLON 6/6,PK 50

X-HVY-DTY CABLE TIES,175 LB,UV/WTHR,BLK, 48 X 0.34 X 0.085 IN/15 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

X-HVY-DTY CABLE TIES,175 LB,UV/WTHR,BLK, 48 X 0.34 X 0.085 IN/15 IN MAX DIA,NYLON 6/6,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
X-HVY-DTY CABLE TIES,175 LB,UV/WTHR,BLK, 48 X 0.34 X 0.085 IN/15 IN MAX DIA,NYLON 6/6,PK 50

X-HVY-DTY CABLE TIES,175 LB,UV/WTHR,BLK, 48 X 0.34 X 0.085 IN/15 IN MAX DIA,NYLON 6/6,PK 50

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.68 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSL481750LPK
  • Mfr. Model # L48-175-0L
  • UNSPSC # 39121725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.06 lbs

Product Details

These are black, 48-inch long, extra heavy-duty cable ties made from nylon 6/6. They have 175 pounds of tensile strength and are UV and weather-resistant for outdoor use in temperatures up to 220 Degrees F. They are 0.34 inches wide and 0.085 inches thick, with plastic pawl locks. These cable ties have a maximum bundle diameter of 15 inches and come in packages of 50.

Technical Specs

  • Item Cable Tie
  • Actual Length 47.57 in
  • Nominal Length 48 in
  • Colour Black
  • Cable Tie Properties UV Light Resistant, Weather Resistant
  • Outdoor Use Yes
  • UL Type 2, 21S
  • Max. Bundle Dia. 15 in
  • Max. Temp. Rating 220 Degrees F
  • Cable Tie Style Standard
  • Width 0.345 in
  • Locking Style Plastic Pawl
  • Tensile Strength 175 lb
  • Nominal Max. Bundle Dia. 15 in
  • Plenum Rated Yes
  • Thickness 0.085 in
  • Material Nylon 6/6
  • Standards UL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list