!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIE KIT, 500 PIECES, NYLON 6/6, PLASTIC PAWL LOCKING, ASSORTED COLOURS

CABLE TIE KIT, 500 PIECES, NYLON 6/6, PLASTIC PAWL LOCKING, ASSORTED COLOURS

POWER FIRST

CABLE TIE KIT, 500 PIECES, NYLON 6/6, PLASTIC PAWL LOCKING, ASSORTED COLOURS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE KIT, 500 PIECES, NYLON 6/6, PLASTIC PAWL LOCKING, ASSORTED COLOURS

CABLE TIE KIT, 500 PIECES, NYLON 6/6, PLASTIC PAWL LOCKING, ASSORTED COLOURS

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.27 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE40J770
  • Mfr. Model # 40J770
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 110
  • Shipping Weight 1.1 lbs

Product Details

Cable Tie Assortment,Length 3.9 In. and 7.9 In.,Tensile Strength 18 lb. and 50 lb.,Max. Bundle Dia. 0.87 In. and 2.0 In.,Colour Assorted Colors,Temp. Range -40 to 185 Degrees F,Design Nylon Pawl,Tool Code A/B,Standards UL,Includes 100 Each Yellow and Red Miniature Ties, 100 Each Standard Blue, Green and Orange Ties

Technical Specs

  • Item Cable Tie Kit
  • Colour Assorted Colours
  • Material Nylon 6/6
  • Actual Length 3.9 in, 7.9 in
  • Includes (100) 3.9 in Yellow, (100) 7.9 in Blue, (100) 7.9 in Green, (100) 7.9 in Orange, (100) 3.9 in Red
  • Outdoor Use No
  • Locking Style Plastic Pawl
  • Min. Temp. Rating -40 Degrees F
  • Cable Tie Style Standard
  • Number of Pieces 500
  • Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated
  • Standards UL/CUL 62275
  • UL Type 21
  • Flame Retardant Yes
  • Max. Temp. Rating 185 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list