CABLE STAPLE, WHITE, 0.75 IN, ¾ IN CROWN W, ZINC PLATED, 250 PK
CABLE STAPLE, WHITE, 0.75 IN, ¾ IN CROWN W, ZINC PLATED, 250 PK
GARDNER BENDER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable staple is made of plastic and steel, and has a zinc-plated finish. Plus, it is white. This cable staple is designed for use with wood.
Technical Specs
- Item Cable Staple
- Material Plastic, Steel
- Product Type Cable Staple
- Colour White
- Size 3/4 in
- Finish Zinc Plated
- For Wire/Cable Type NM Cable, UF Cable
- Compatible Material Wood
Alternate Products
-
GARDNER BENDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.00
/ PACKAGE
-
GARDNER BENDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.56
/ PACKAGE
-
GARDNER BENDER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.08
/ PACKAGE