!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE SEAL,BLUE,1/16 IN. CABLE DIA.,PK50

CABLE SEAL,BLUE,1/16 IN. CABLE DIA.,PK50

UNIVERSEAL

CABLE SEAL,BLUE,1/16 IN. CABLE DIA.,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SEAL,BLUE,1/16 IN. CABLE DIA.,PK50

CABLE SEAL,BLUE,1/16 IN. CABLE DIA.,PK50

UNIVERSEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.47 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48RC13
  • Mfr. Model # F150M-2-APEEL BLUE50
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Security Seal Type Cable Seals
  • Body Colour Blue
  • Marking Type Laser Marked
  • Seal Security Level High Security
  • Tool Required Removal
  • Material Aluminum
  • Marking Colour White
  • Wire Length 12"
  • Tearaway Option No
  • Cable Diameter 1/16 in
  • ISO 17712 Compliant No
  • Cable Type Adjustable
  • Lock Thickness 3/8 in
  • Lock Width 7/8 in
  • Marking Parameters Consecutive Numbering & Barcode, SEALED
  • Breaking Strength 719 lb
  • Number of Digits 16
  • Weather Resistant No
  • Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
  • Security Seal Brand UNIVERSEAL
  • Series FlexiGrip 150M-2-A-Peel
  • Security Seal Flag Dimensions 1-1/32" H x 43/64" W
  • Body Coating Anodized
  • Cable Material Steel
  • Cable Length 12 in
  • Lock Dimensions 12 in L x 7/8 in W
  • Lock Length 12 in
  • Length 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list