!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE SEAL,1/8" X 24",BLUE,PK100

CABLE SEAL,1/8" X 24",BLUE,PK100

WFS USA

CABLE SEAL,1/8" X 24",BLUE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SEAL,1/8" X 24",BLUE,PK100

CABLE SEAL,1/8" X 24",BLUE,PK100

WFS USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.87 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OSLPTW35-24BL
  • Mfr. Model # PTW35-24BL
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 1041
  • Shipping Weight 55.0 lbs

Technical Specs

  • Security Seal Type Cable Seals
  • Body Colour Blue
  • Marking Type Laser Marked
  • Seal Security Level C-TPAT Compliant High Security
  • Tool Required Removal
  • Material Aluminum
  • Marking Colour Black
  • Standards ISO 17712-2013 High Security, C-TPAT, PIP
  • Tearaway Option No
  • Cable Diameter 1/8 in
  • ISO 17712 Compliant Yes
  • Cable Type Adjustable
  • Lock Length 24 in
  • Length 25 mm
  • Marking Parameters Consecutive Numbering, SEALED
  • Breaking Strength 2,250 lb
  • Number of Digits 15
  • Weather Resistant No
  • Security Seal Primary Application Barrel, Box Door, Gates, Hazardous Material Box, In-Plant Valve, Money Bag, Tank-Truck Valves, Truck Trailers
  • Security Seal Brand WFS USA
  • Wire Length 610 mm
  • Security Seal Flag Dimensions 1" H x 1" W
  • Body Coating Galvanized
  • Cable Material Steel
  • Cable Length 24 in
  • Lock Dimensions 24 in L x 1 in W
  • Lock Width 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list