CABLE PROTECTOR, 5 CHANNELS, 1 13/40 IN MAX CABLE D, 50 IN W, 1⅞ IN H, 20 IN L
CABLE PROTECTOR, 5 CHANNELS, 1 13/40 IN MAX CABLE D, 50 IN W, 1⅞ IN H, 20 IN L
CHECKERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ADA cable protector is made of polyurethane, and is blue and orange. In addition, it meets the standards for ADA compliant, DDA compliant. It has length of 20 inches, width of 50 inch, and a height of 1⅞ inch. It is for use with electrical cables and hose lines.
Technical Specs
Item ADA Cable Protector
Cable Feed Style Lay-In
Channel Height 1 3/8 in
Load Capacity 21,000 lb/Axle
Style Hinged
For Use With Electrical Cables, Hose Lines
Height 1 7/8 in
Width 50 in
ADA Compliant Yes
Number of Channels 5
Connection Style Dog Bone
Channel Width 1 3/8 in
Material Polyurethane
Colour Blue, Orange
Max. Cable Dia. 1 13/40 in
Length 20 in
Standards ADA Compliant, DDA Compliant
Texture Serrated