CABLE PROTECTOR, 5 CHANNELS, 1 13/40 IN MAX CABLE D, 50 IN W, 1⅞ IN H, 20 IN L, BLACK
CABLE PROTECTOR, 5 CHANNELS, 1 13/40 IN MAX CABLE D, 50 IN W, 1⅞ IN H, 20 IN L, BLACK
GUARD DOG
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
Guard Dog(R) 3 & 5 channel protectors with dog bone connectors. The fast and easy way to guard and protect valuable electrical cables and hose lines from damage and abuse while providing a method of safe crossing for vehicle and pedestrian traffic. Each c
Technical Specs
Item ADA Cable Protector
Cable Feed Style Lay-In
Channel Height 1 3/8 in
Load Capacity 21,000 lb/Axle
Style Hinged
For Use With Electrical Cables, Hose Lines
Height 1 7/8 in
Width 50 in
ADA Compliant Yes
Number of Channels 5
Connection Style Dog Bone
Channel Width 1 3/8 in
Material Polyurethane
Colour Black
Max. Cable Dia. 1 13/40 in
Length 20 in
Standards ADA Compliant, DDA Compliant
Texture Serrated