!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE PROTECTOR, 1 CHANNEL, DROP OVER, 2¼ IN MAX CABLE DIA, 14¼ IN W, 3 IN H, 38½ IN L

CABLE PROTECTOR, 1 CHANNEL, DROP OVER, 2¼ IN MAX CABLE DIA, 14¼ IN W, 3 IN H, 38½ IN L

LINEBACKER

CABLE PROTECTOR, 1 CHANNEL, DROP OVER, 2¼ IN MAX CABLE DIA, 14¼ IN W, 3 IN H, 38½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE PROTECTOR, 1 CHANNEL, DROP OVER, 2¼ IN MAX CABLE DIA, 14¼ IN W, 3 IN H, 38½ IN L

CABLE PROTECTOR, 1 CHANNEL, DROP OVER, 2¼ IN MAX CABLE DIA, 14¼ IN W, 3 IN H, 38½ IN L

LINEBACKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFCP1X225GP-DO-O
  • Mfr. Model # CP1X225-GP-DO-O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 108
  • Shipping Weight 28.0 lbs

Product Details

This cable protector is made of polyurethane, and is orange. It has length of 38½ inch, width of 14¼ inch, and a height of three inches. It is for use with cables and hose lines.

Technical Specs

  • Item Cable Protector
  • Cable Feed Style Lay-Under
  • Channel Height 2 1/4 in
  • Load Capacity 23,400 lb/Axle
  • Style Drop Over
  • For Use With Cables, Hose Lines
  • Height 3 in
  • Width 14 1/4 in
  • Texture Serrated
  • Number of Channels 1
  • Connection Style T Shape
  • Channel Width 2 1/4 in
  • Material Polyurethane
  • Colour Orange
  • Max. Cable Dia. 2 1/4 in
  • Length 38 1/2 in
  • ADA Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list