!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROPE GRAB, 310 LB CAPACITY, STAINLESS STEEL, D-RING, 3 FT LANYARD L, SILVER, MANUAL

ROPE GRAB, 310 LB CAPACITY, STAINLESS STEEL, D-RING, 3 FT LANYARD L, SILVER, MANUAL

DBI-SALA

ROPE GRAB, 310 LB CAPACITY, STAINLESS STEEL, D-RING, 3 FT LANYARD L, SILVER, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE GRAB, 310 LB CAPACITY, STAINLESS STEEL, D-RING, 3 FT LANYARD L, SILVER, MANUAL

ROPE GRAB, 310 LB CAPACITY, STAINLESS STEEL, D-RING, 3 FT LANYARD L, SILVER, MANUAL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $680.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI5000338
  • Mfr. Model # 5000338
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Product Details

This rope grab is silver and includes cam locking system. This rope grab is for use with rope lifelines and shock-absorbing lanyards. It has a 310-pound weight capacity.

Technical Specs

  • Item Rope Grab
  • Weight Capacity 310 lb
  • For Use With Rope Lifeline
  • Colour Silver
  • Rope Grab Material Stainless Steel
  • Lanyard Length 3 ft
  • For Rope Size 3/8 in
  • Standards OSHA, ANSI
  • Tensile Strength 14,400 lb
  • Rope Lifeline Component Rope Grab
  • Rope Grab Type Manual
  • Includes Cam Locking System
  • Shock-Absorbing Lanyard No
  • For Rope Material Synthetic Fibre
  • Attachment Point Rope

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list