SAFETY CABINET, COMPACT, CORROSIVES STORE, 1 SHELF, MANUAL, BLUE, 23 1/4 X 44 X 18 IN, 15 GAL, STEEL
SAFETY CABINET, COMPACT, CORROSIVES STORE, 1 SHELF, MANUAL, BLUE, 23 1/4 X 44 X 18 IN, 15 GAL, STEEL
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This compact blue safety cabinet measures 23 1/4 width x 44 height x 18 inches depth and is made of steel. It has a 15-gallon storage capacity, manual door, and one shelf. It is designed to store corrosives.
Technical Specs
Item 15 Gallon Compac (Under Counter) Corrosives Cabinet Manual Close Hinged Door Blue
Colour Blue
Door Handle Type Recessed Pull Handle
Door Opening Width 20 in
EN Fire Rating Non-Combustible
Exterior Height 44 in
FM Class 6049
Finish Powder Coated
Includes Rollers No
Material Steel
NFPA 400 No
Number of Shelves 1
Storage Capacity 15 gal
Storage Container Type Small Containers
Cabinet Format Standard
Door Closure Type Manual
Door Opening Height 38 1/4 in
Door Type Hinged
Exterior Depth 18 in
Exterior Width 23 1/4 in
Features Continuous Piano Hinge, Dual Vents, Fully Welded Constrcution, Grounding Lug, Manual Closing Doors, SpillSlope Shelfs, Welded Shelf Hangers
Includes Polyethylene Trays
Indoor/Outdoor Indoor
NFPA 30 Yes
Number of Doors 1
Safety Storage Type Cabinet
Storage Chemical Type Corrosive Cabinet
Wall Construction Dual Wall
Country of Origin United States
(subject to change)