!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET MODULAR DRAWER DARK BLUE

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

CABINET MODULAR DRAWER DARK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET MODULAR DRAWER DARK BLUE

CABINET MODULAR DRAWER DARK BLUE

VIDMAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,270.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VMRRP2107ALDB
  • Mfr. Model # RP2107ALDB
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 649
  • Shipping Weight 502.0 lbs

Product Details

Cabinet height is 44 inch. Number of drawers per drawer height in inches is 5 by 2-1/4, 2 by 3-7/8, 1 by 4-5/8, 1 x 7, 2 by 5-3/8. 231 compartments per cabinet.

Technical Specs

  • Item Modular Drawer Cabinet
  • Adjustable Dividers Yes
  • Cabinet Storage Components Drawers
  • Includes Dividers Yes
  • Number of Dividers 231
  • Overall Depth 27-3/4"
  • Overall Width 30"
  • Number of Compartments 231
  • Cabinet Material Steel
  • Drawer Depth 25.12"
  • Drawer Inside Height (1) 4 1/2", (1) 7", (2) 3 3/4", (5) 2 1/4"
  • Includes Dividers and Partitions
  • Work Surface Material Steel
  • Base Type Frame
  • Cabinet Colour Dark Blue
  • Drawer Height 2 1/4", 3 7/8", 4 5/8", 7"
  • Number of Compartments per Drawer (1) 16, (1) 32, (1) 4, (1) 48, (1) 9, (2) 25, (2) 36
  • Number of Drawers 9
  • Overall Height 44"
  • Mobility Stationary
  • Cabinet Finish Powder Coated
  • Drawer Access Multiple
  • Drawer HxWxD 2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in
  • Drawer Width 25.12"
  • Load Capacity per Drawer 400 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list