!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET JOBOX 2-DR 60X30.25X60.75IN

CABINET JOBOX 2-DR 60X30.25X60.75IN

CRESCENT JOBOX

CABINET JOBOX 2-DR 60X30.25X60.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET JOBOX 2-DR 60X30.25X60.75IN

CABINET JOBOX 2-DR 60X30.25X60.75IN

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,283.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS1-698990
  • Mfr. Model # 1-698990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 1.0 lbs

Product Details

Double door jobsite utility cabinet, steel, 16 gauge. Storage capacity 58.7 cu. ft. Dimensions: 61-1/8 W x 30-1/4 D x 54-1/4 H inches. Colour: brown. Net weight: 433 lbs.

Technical Specs

  • Item Jobsite Cabinet
  • Body Gauge 16 ga
  • Features Access Holes for Electrical Cables: Nearly 17 Linear Feet of Door Shelf Storage: Staked and Welded Hinge: (3) 5/8 in Steel Locking Pins Per Door: (3) Heavy-Duty Lock Hooks Per Door: Welded Corner Gussets
  • Includes (2) Doors, (8) Extra Deep Fixed Shelves, (4) Storage Bins on Both Side Wall Doors
  • Jobsite Storage Type Jobsite Cabinet
  • Material Steel
  • Number of Doors 2
  • Overall Depth 30 1/4 in
  • Overall Height with Lid Open 60 3/4 in
  • Series Jobox
  • Body Finish Matte
  • Colour Brown
  • Handle Type Folding Side
  • Includes Casters No
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 1 in
  • Number of Shelves 11
  • Overall Height 60 3/4 in
  • Overall Width 60 1/8 in
  • Total Storage Capacity 58.7 cu ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list