!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PESTICIDES SAFETY CABINET, 60 GAL, 34X34X65 IN, GREEN, MANUAL CLOSE, 2 SHELVES, INDOOR

PESTICIDES SAFETY CABINET, 60 GAL, 34X34X65 IN, GREEN, MANUAL CLOSE, 2 SHELVES, INDOOR

JUSTRITE

PESTICIDES SAFETY CABINET, 60 GAL, 34X34X65 IN, GREEN, MANUAL CLOSE, 2 SHELVES, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PESTICIDES SAFETY CABINET, 60 GAL, 34X34X65 IN, GREEN, MANUAL CLOSE, 2 SHELVES, INDOOR

PESTICIDES SAFETY CABINET, 60 GAL, 34X34X65 IN, GREEN, MANUAL CLOSE, 2 SHELVES, INDOOR

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,878.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3NPJ1
  • Mfr. Model # 896004
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 365.0 lbs

Product Details

This green, pesticides safety cabinet has a 8.3 gallon capacity and is made of steel. It features allow segregation of liquids stored at worksite, fit almost anywhere and provide protection where space is limited.

Technical Specs

  • Item Pesticides Safety Cabinet
  • Colour Green
  • Door Handle Type Recessed Pull Handle
  • Door Opening Width 32 in
  • Exterior Depth 34 in
  • Exterior Width 34 in
  • Features Allow Segregation of Liquids Stored At Worksite, Fit Almost Anywhere and Provide Protection Where Space is Limited, Fm-Approved, Ideal When Storing Lesser Quantities of Pesticides, Improve Safety and Convenience and Reduce the Risk of Accidental Poisoning and Fires, Meet Osha and Nfpa 30
  • Includes Rollers No
  • Lock Type Keyed
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30, OSHA
  • Number of Shelves 2
  • Storage Capacity 60 gal
  • Storage Container Type Small Containers
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Height 61 in
  • Door Type Hinged
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Pesticide Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list