!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Box Truck,1,200 lb.,54 in.x48 in.x24 in.

Box Truck,1,200 lb.,54 in.x48 in.x24 in.

DURHAM

Box Truck,1,200 lb.,54 in.x48 in.x24 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Box Truck,1,200 lb.,54 in.x48 in.x24 in.

Box Truck,1,200 lb.,54 in.x48 in.x24 in.

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3SLT2448-1.2K95
  • Mfr. Model # 3SLT2448-1.2K95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Product Details

Three-sided low deck stock truck. 1-1/2 in. angle iron frame. Units have 12 in. space between shelves. 14-gauge steel shelves. 16-gauge sides.

Technical Specs

  • Item Box Truck
  • Overall Length 24"
  • Overall Height 54"
  • Finish Powder Coated
  • Handle Type Tubular
  • Colour Gray
  • Load Capacity 1,200 lbs.
  • Overall Width 48"
  • Material Steel
  • Gauge 14 and 16
  • Caster Wheel Dia. 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list