This SPC series spill kit is white. It has a 6 1/2-gallon container capacity. Along with meeting the standards for OSHA 29 CFR, EPA 40 CFR, this spill kit includes 10 15 x 19 inch barrier backed pads, two disposal bags, one-pound bag granular, goggles, neoprene apron, pair neoprene gloves, scoop and scraper, set sanitary wipes, granular sorbent, and 10 pads.
Technical Specs
ItemSpill Kit
Fluids AbsorbedChemicals, Hazardous Materials
Container TypeBucket
Container ColourWhite
LockableNo
Static DissipativeNo
SeriesSPC
Fluids Absorbed - PadsBodily Fluids
Pad Length19 in
Includes(10) 15 in x 19 in Barrier Backed Pads, (2) Disposal Bags, 1-lb. Bag Granular, Goggles, Neoprene Apron, Pair Neoprene Gloves, Scoop and Scraper, Set Sanitary Wipes