BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ⅝ IN MAX WHEEL THICK, 36 GRINDING GRIT
BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ⅝ IN MAX WHEEL THICK, 36 GRINDING GRIT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, includes locking rocker switch. It meets CSA standards. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two ratcheting tool rests, two spark arrestors, six foot cord, crimped wire wheel, grinding wheels, locking rocker switch. It also has a nine inch length.
Technical Specs
Item Bench Grinder
For Max. Wheel Thickness 5/8 in
Speed Setting Single Speed
Lights Included No
Bearing Type Ball Bearing
Current 3.0/1.5 A
Electrical Connection Cord with Plug
Features Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Includes Locking Rocker Switch
Frequency 60 Hz
Housing Material Aluminum, Steel
Max. Wheel Speed 3,450 RPM
Number of Pieces 1
Overall Height 9 3/64 in
Overall Width 17 21/64 in
Plug Type 3-Prong
Standards CSA Certified
Tool Weight 24.7 lb
Wheel Distance 14 1/4 in
For Max. Wheel Dia. 6 in
Grinding Wheel Grit 36
Arbor Size 1/2 in
Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
Cord Length 6 ft
Duty Heavy Duty
Electrical Protection Grounded
For Use On Alloy and Carbon Metals
Horsepower 1/4 hp
Includes (2) Adjustable Eye Shields with Hurricane Bolts, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Crimped Wire Wheel, Grinding Wheels, Locking Rocker Switch
Min. Wheel Speed 3,450 RPM
Number of Speed Settings 1
Overall Length 9 in
Phase 1
Spindle Thread Size M12 x 1.25
Switch Type Locking Rocker
Voltage 120/240V
Country of Origin China
(subject to change)