!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ¾ IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT

BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ¾ IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT

DAYTON

BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ¾ IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ¾ IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT

BENCH GRINDER, FOR 6 IN MAX WHEEL DIA, FOR ¾ IN MAX WHEEL THICK, 36 GRINDING WHEEL GRIT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $369.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16W005
  • Mfr. Model # 16W005
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This bench grinder includes one piece. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes 0.014 inch wire wheel, 36 grit grinding wheel, wheel guard. It also has an eight inch length.

Technical Specs

  • ItemBench Grinder
  • For Max. Wheel Thickness3/4 in
  • Speed SettingSingle Speed
  • Lights IncludedNo
  • Bearing TypeBall Bearing
  • Current3.5/1.75 A
  • Electrical ConnectionCord with Plug
  • For Use OnAlloy and Carbon Metals
  • Horsepower1/3 hp
  • Includes0.014 in Wire Wheel, 36 Grit Grinding Wheel, Wheel Guard
  • Min. Wheel Speed3,450 RPM
  • Number of Speed Settings1
  • Overall Length8 in
  • Phase1
  • Spindle Thread SizeM12 x 1.25
  • Switch TypeLocking Rocker
  • Voltage120/240V
  • For Max. Wheel Dia. 6 in
  • Grinding Wheel Grit 36
  • Arbor Size 1/2 in
  • Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
  • Cord Length 6 ft
  • Duty Heavy Duty
  • Electrical Protection Grounded
  • Frequency 60 Hz
  • Housing Material Aluminum, Steel
  • Max. Wheel Speed 3,450 RPM
  • Number of Pieces 1
  • Overall Height 9 3/64 in
  • Overall Width 17 45/64 in
  • Plug Type 3-Prong
  • Standards CSA Certified
  • Tool Weight 24.7 lb
  • Wheel Distance 15 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list