!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH GRINDER, FOR 10 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 1 SPEED, 3.3/1.65A

BENCH GRINDER, FOR 10 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 1 SPEED, 3.3/1.65A

DAYTON

BENCH GRINDER, FOR 10 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 1 SPEED, 3.3/1.65A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH GRINDER, FOR 10 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 1 SPEED, 3.3/1.65A

BENCH GRINDER, FOR 10 IN MAX WHEEL DIA, FOR 1 IN MAX WHEEL THICK, 1 SPEED, 3.3/1.65A

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,101.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LKT3
  • Mfr. Model # 2LKT3
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Product Details

This bench grinder features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, dust collection hose assembly, includes locking toggle switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes two adjustable eye shields with hurricane bolts, two grinding wheels, two ratcheting tool rests, two spark arrestors, six footcord.

Technical Specs

  • ItemBench Grinder
  • For Max. Wheel Thickness1 in
  • Speed SettingSingle Speed
  • Dust ManagementDust Management Included
  • ApplicationConstruction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
  • Cord Length6 ft
  • Dust Collection Port Size2 1/2 in
  • Electrical ConnectionWire Lead
  • FeaturesAdjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Dust Collection Hose Assembly, Includes Locking Toggle Switch
  • Frequency60 Hz
  • Housing MaterialAluminum, Steel
  • Max. Wheel Speed1,725 RPM
  • Number of Pieces1
  • Overall Height17 1/2 in
  • Overall Width24 in
  • Plug TypeWire Leads
  • StandardsCSA Certified
  • Tool Weight110.5 lb
  • Wheel Distance19 1/2 in
  • For Max. Wheel Dia. 10 in
  • Grinding Wheel Grit 36/60
  • Arbor Size 1 in
  • Lights Included No
  • Bearing Type Ball Bearing
  • Current 3.3/1.65 A
  • Duty Heavy Duty
  • Electrical Protection Grounded
  • For Use On Alloy and Carbon Metals
  • Horsepower 1 hp
  • Includes (2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Dust Collection Hose Assembly, Toggle Switch
  • Min. Wheel Speed 1,725 RPM
  • Number of Speed Settings 1
  • Overall Length 15 in
  • Phase 3
  • Spindle Thread Size M24 x 2
  • Switch Type Toggle
  • Voltage 220/440V
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list