!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH BUFFER, ¾ HP, FOR 8 IN MAX WHEEL DIAMETER, FOR 8 IN MIN. WHEEL DIAMETER

BENCH BUFFER, ¾ HP, FOR 8 IN MAX WHEEL DIAMETER, FOR 8 IN MIN. WHEEL DIAMETER

DAYTON

BENCH BUFFER, ¾ HP, FOR 8 IN MAX WHEEL DIAMETER, FOR 8 IN MIN. WHEEL DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH BUFFER, ¾ HP, FOR 8 IN MAX WHEEL DIAMETER, FOR 8 IN MIN. WHEEL DIAMETER

BENCH BUFFER, ¾ HP, FOR 8 IN MAX WHEEL DIAMETER, FOR 8 IN MIN. WHEEL DIAMETER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG499F68
  • Mfr. Model # 499F68
  • UNSPSC # 27112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.4 lbs

Product Details

This bench buffer meets the standards for CSA. This bench buffer is designed for use with buffing. It includes cotton buffing wheel. It also has a 23 inch length.

Technical Specs

  • ItemBench Buffer
  • For Max. Wheel Dia.8 in
  • Overall Length23 in
  • ApplicationBuffing
  • Current7/3.5 A
  • IncludesCotton Buffing Wheel
  • Max. Motor Speed3,450 RPM
  • Overall Height11 1/2 in
  • StandardsCSA
  • Voltage120/240V
  • Horsepower 3/4 hp
  • For Min. Wheel Dia. 8 in
  • Dust Management No Dust Management
  • Arbor Size 5/8 in
  • Frequency 60 Hz
  • Lights Included No
  • Model Number 499F68
  • Phase 1
  • Switch Type Locking Rocker
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list