!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Bathroom Exhaust Fan, 8x6 in,19.4 W

Bathroom Exhaust Fan, 8x6 in,19.4 W

DAYTON

Bathroom Exhaust Fan, 8x6 in,19.4 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Bathroom Exhaust Fan, 8x6 in,19.4 W

Bathroom Exhaust Fan, 8x6 in,19.4 W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60RG39
  • Mfr. Model # 60RG39
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1863
  • Shipping Weight 13.8 lbs

Technical Specs

  • Item Bath Exhaust Fan
  • Duct Shape Rectangular
  • Housing Material Steel
  • Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper
  • Maximum Airflow 130 cfm
  • Exhaust Airflow @ 0.000 in SP 130 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 3 sones
  • Overall Depth 13 1/4 in
  • Overall Width 10 5/8 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Grille Material Polystyrene
  • Blower Wheel Curve Forward
  • Duct Height 6 in
  • Exhaust Airflow @ 0.250 in SP 98 cfm
  • For Cut-Out Length 13 3/8 in
  • Frequency 60 Hz
  • Grille Colour White
  • Grille Length 15 in
  • Includes Grill Yes
  • Motor Insulation Class A
  • Mounting Orientation Horizontal
  • Noise Level @ 0.000 in SP @ 5 ft 3 sones
  • Noise Level @ 0.250 in SP @ 5 ft 1.5 sones
  • Discharge Direction Horizontal and Vertical
  • Housing Finish Galvanized
  • Heater Without Heater
  • Mounting Location Ceiling
  • Exhaust Airflow @ 0.100 in SP 119 cfm
  • Maximum Noise Level 1.5 sones
  • Number of Speeds 1
  • Overall Height 9 in
  • Lighted With Light
  • Sensor Type None
  • Profile Height Family High
  • Vent Design Ducted
  • Blower Wheel Material Polypropylene
  • Duct Width 8 in
  • Wattage 18.5 W
  • For Cut-Out Width 10 7/8 in
  • Full Load Current 0.16 A
  • Grille Finish Polystyrene
  • Grille Width 13 1/2 in
  • Includes Light Bulbs No
  • Motor Speed 950 RPM
  • Mounting Type Adjustable Brackets
  • Noise Level @ 0.125 in SP @ 5 ft 3 sones
  • Standards AMCA, cUL Listed, UL Listed

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list