!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Bath Exhaust Fan

Bath Exhaust Fan

DAYTON

Bath Exhaust Fan close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Bath Exhaust Fan

Bath Exhaust Fan

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,213.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60KU39
  • Mfr. Model # 60KU39
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1864
  • Shipping Weight 52.7 lbs

Technical Specs

  • Item In-Line Ceiling Exhaust Fan
  • Duct Height 8 in
  • Duct Shape Square
  • Exhaust Airflow @ 0.100 in SP 1,689 cfm
  • Noise Level @ 0.100 in SP @ 5 ft 5 sones
  • Full Load Current 8.32 A
  • Motor Output Power 913 W
  • Number of Speeds 1
  • Overall Height 14 1/2 in
  • Phase 1
  • Profile Width Family Double-Wide
  • Noise Level @ 0.125 in SP @ 5 ft 5.3 sones
  • Blower Wheel Curve Forward
  • Exhaust Airflow @ 0.000 in SP 1,672 cfm
  • For Cut-Out Width 14 3/4 in
  • Housing Finish Galvanized
  • Includes Light Bulbs Light Bulbs Not Included
  • Inlet Width 22 5/8 in
  • Maximum Airflow 1,672 cfm
  • Motor Speed 1,625 RPM
  • Mounting Orientation Horizontal
  • Vent Design Ducted
  • Discharge Direction Horizontal/Vertical
  • Duct Width 8 in
  • Nameplate Voltage 115V AC
  • Exhaust Airflow @ 0.250 in SP 1,543 cfm
  • Fan Wattage 913 W
  • Housing Material Steel
  • Mounting Type Adjustable Brackets
  • Overall Depth 14 3/8 in
  • Overall Width 23 3/4 in
  • Profile Height Family High
  • Standards AMCA, UL/cUL 507
  • Noise Level @ 0.250 in SP @ 5 ft 5.4 sones
  • Blower Wheel Material Polypropylene
  • For Cut-Out Length 24 in
  • Heater Without Heater
  • Includes Access Panel, Backdraft Damper, Mounting Brackets
  • Inlet Height 13 1/4 in
  • Lighted Without Light
  • Maximum Noise Level 6.2 sones
  • Mounting Location Inline
  • Noise Level @ 0.000 in SP @ 5 ft 5.9 sones

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list