!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUTCHER WRAP,18 IN X 250 FT.

BUTCHER WRAP,18 IN X 250 FT.

APPROVED VENDOR

BUTCHER WRAP,18 IN X 250 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTCHER WRAP,18 IN X 250 FT.

BUTCHER WRAP,18 IN X 250 FT.

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48K982
  • Mfr. Model # 48K982
  • UNSPSC # 14121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Butcher Wrap
  • BPI Certified Yes
  • Color White
  • Fold Type No Fold
  • Material Paper
  • Product Type Roll
  • Roll Diameter 5 1/2 in
  • Sheet Length 250 ft
  • Standards FDA Approved
  • Weight Light-Weight
  • Bio-Based Yes
  • Coating Type Uncoated
  • Compostable Home Compostable
  • FSC Certified Yes
  • Number of Sheets Not Applicable
  • Recyclable Yes
  • SFI Certified Yes
  • Sheet Width 18 in
  • USDA Certified Bio-based Products Yes
  • Basis Weight 40 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list