!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUREAU MAGASIN,57X39X29PO,GR

BUREAU MAGASIN,57X39X29PO,GR

APPROVED VENDOR

BUREAU MAGASIN,57X39X29PO,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BUREAU MAGASIN,57X39X29PO,GR

BUREAU MAGASIN,57X39X29PO,GR

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,154.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453J53
  • Mfr. Model # 453J53
  • UNSPSC # 56101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 259.0 lbs

Technical Specs

  • Item Shop Desk
  • Number of Shelves 1
  • Desk Style Pedestal/Panel
  • Mobility Stationary
  • Number of Drawers 4
  • Overall Height 56 3/4 in
  • Shelf Depth 15 in
  • Compartment Depth 9 in
  • Compartment Width 4 3/4 in, 9 3/4 in
  • Panel Material Thickness 16 ga, 20 ga
  • Writing Surface Slope 0 Degrees
  • Desk Finish Powder Coated
  • Door Locking Points Not Applicable
  • Drawer Height 4 3/4 in, 11 1/2 in
  • Drawer Width 13 in, 19 1/8 in
  • Frame Assembled Unassembled
  • Load Capacity per Shelf 30 lb
  • Method of Construction Bolted
  • Number of Locks 4
  • Shelf Adjustment Increments Not Applicable
  • Vertical Shelf Clearance 26 1/2in
  • Number of Doors 0
  • Desk Colour Grey
  • Includes Keyboard Tray No
  • Number of Compartments 11
  • Overall Depth 29 in
  • Overall Width 39 in
  • Shelf Width 22 7/8 in
  • Compartment Height 4 3/8 in, 13 in
  • Leg Height Not Applicable
  • Writing Surface Height from Ground 43 1/2 in
  • Caster Wheel Diameter Not Applicable
  • Desk Material Steel
  • Drawer Depth 20 in
  • Drawer HxWxD (1) 4 3/4 in x 13 in x 20 in(2) 11 1/2 in x 13 in x 20 in(1) 4 3/4 in x 19 1/16 in x 20 in
  • Duty Rating Medium Duty
  • Includes Riser
  • Lock Type Keyed
  • Number of Keys 8
  • Shelf Adjustability Fixed
  • Shelf Material Thickness 20 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list