!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOP DESK,48INX23INX20IN,GREY,MBL

SHOP DESK,48INX23INX20IN,GREY,MBL

APPROVED VENDOR

SHOP DESK,48INX23INX20IN,GREY,MBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SHOP DESK,48INX23INX20IN,GREY,MBL

SHOP DESK,48INX23INX20IN,GREY,MBL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $638.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG453J52
  • Mfr. Model # 453J52
  • UNSPSC # 56101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Item Shop Desk
  • Number of Shelves 1
  • Desk Style Cabinet
  • Mobility Mobile
  • Number of Drawers 2
  • Overall Height 47 3/4 in
  • Shelf Depth 19 1/2 in
  • Compartment Depth 7 1/2 in, 19 1/2 in
  • Compartment Width 9 3/4 in, 20 in
  • Panel Material Thickness 16 ga
  • Writing Surface Slope 0 Degrees
  • Caster Wheel Diameter 3 in
  • Desk Finish Powder Coated
  • Door Locking Points 1
  • Drawer Height 2 in
  • Drawer Width 19 3/4 in
  • Frame Assembled Unassembled
  • Load Capacity per Drawer 10 lb
  • Lock Type Keyed
  • Number of Keys 6
  • Shelf Adjustability Fixed
  • Shelf Material Thickness 16 ga
  • Number of Doors 1
  • Desk Colour Grey
  • Includes Keyboard Tray No
  • Number of Compartments 4
  • Overall Depth 20 in
  • Overall Width 23 in
  • Shelf Width 20 in
  • Compartment Height 4 in, 12 in
  • Leg Height Not Applicable
  • Writing Surface Height from Ground 38 3/4 in
  • Caster Type (4) Swivel
  • Caster Wheel/Tread Material Polypropylene
  • Desk Material Steel
  • Drawer Depth 15 3/4 in
  • Drawer HxWxD (2) 2 in x 19 3/4 in x 15 11/16 in
  • Duty Rating Heavy Duty
  • Includes Riser
  • Load Capacity per Shelf 80 lb
  • Method of Construction Bolted
  • Number of Locks 3
  • Shelf Adjustment Increments Not Applicable
  • Vertical Shelf Clearance (2) 12in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list