!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBIDE BURR, SA-5AC, MILLING CUTTER, 2 3/4 X 3/8 IN, 2 X 1/4 IN SHANK, CARBIDE

CARBIDE BURR, SA-5AC, MILLING CUTTER, 2 3/4 X 3/8 IN, 2 X 1/4 IN SHANK, CARBIDE

FLEXOVIT

CARBIDE BURR, SA-5AC, MILLING CUTTER, 2 3/4 X 3/8 IN, 2 X 1/4 IN SHANK, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBIDE BURR, SA-5AC, MILLING CUTTER, 2 3/4 X 3/8 IN, 2 X 1/4 IN SHANK, CARBIDE

CARBIDE BURR, SA-5AC, MILLING CUTTER, 2 3/4 X 3/8 IN, 2 X 1/4 IN SHANK, CARBIDE

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTVA20R5
  • Mfr. Model # VA20R5
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This carbide burr has an authentic milling cutter styles flute to ensure fast chip flow and extremely fast stock removal. It has a smooth cutting style ideal for use on aluminum and non-ferrous alloys. Its shank measures 2 x 1/4 inches. It is 1/2-inch diameter x 2 3/4 inches overall length. It produces a 3/4-inch cut length and has a maximum grinding speed of 20000. Its trade number is SA-5AC.

Technical Specs

  • Cut Type Double Cut
  • Head Dia. 3/8"
  • Overall Length 2-3/4"
  • End Type radius
  • Head Material Tungsten Carbide
  • Head Shape ROUND NOSE TREE
  • Material Category Application Grinding
  • Number of Ends 1
  • Standards SF-3AC
  • Shank Dia. 1/4"
  • Length of Cut 3/4"
  • Trade Number SF-3AC
  • For Tool Type For Use On Die Grinder
  • Head Material Grade Premium
  • Material Application Flexovit aluminum cut burs are manufactured in the USA from high quality carbide. The authentic milling cutter style flutes assure fast chip flow and extremely fast stock removal. These aluminum cut burs are machine ground to exact tolerances. The engineering of these tools offers a smooth quality surface finish.
  • Max. Speed 22000
  • Shank Length 2"
  • Shank Material carbon steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list