!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUNDLE PACKAGE,789/IR3000FC

BUNDLE PACKAGE,789/IR3000FC

FLUKE

BUNDLE PACKAGE,789/IR3000FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BUNDLE PACKAGE,789/IR3000FC

BUNDLE PACKAGE,789/IR3000FC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $921.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETACD3300IND
  • Mfr. Model # 3563-2
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement 1,000 A
  • Maximum DC Current Measurement Not Applicable
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Audible Continuity, Auto and Manual Ranging, Measures AC current upto 1000 AC A, Peak Hold
  • Basic DC Voltage Accuracy +/- (0.5% rdg + 2 dgts)
  • Basic DC Current Accuracy Not Applicable
  • Frequency Measurement Accuracy +/- (0.1% rdg + 5 dgts)
  • Display Type LCD
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 400 Hz
  • Digital/Analog Digital
  • Frequency Counter 50 kHz to 1 kHz
  • Includes ACD-3300 IND, Carrying Case, Test Leads, Type K Thermocouple
  • Manufacturers Warranty Length 1 yr
  • Maximum Conductor Size 2.00 in (51.0mm)
  • Maximum Resistance Measurement 66 megaohm
  • Minimum AC Current Measurement 66 A
  • Minimum Capacitance Measurement 6.6 nF
  • Minimum Frequency Measurement 66 Hz
  • Minimum Storage Temperature -30 Degrees F
  • Resistance Measurement Resolution 66 megaohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 750 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Frequency, Temperature (K)
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/- (1.5% rdg + 8 dgts)
  • Data Hold Yes
  • Basic AC Current Accuracy +/- (1.5% rdg + 8 dgts)
  • Capacitance Measurement Accuracy Not Applicable
  • Resistance Measurement Accuracy Not Applicable
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 6.6 nF
  • Diode Test Yes
  • Frequency Measurement Resolution 1 Hz
  • Instrument Counts 6,600
  • Maximum Capacitance Measurement 6.6 mF
  • Maximum Frequency Measurement 1 MHz
  • Maximum Storage Temperature 1,832 Degrees F
  • Minimum AC Voltage Measurement 660 V
  • Minimum DC Voltage Measurement 660 V
  • Minimum Operating Temperature -30 Degrees F
  • Peak Hold Yes
  • Thermometer Type Type K Thermocouple

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list