!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUMPER DOCK RUBBER MOLDED

BUMPER DOCK RUBBER MOLDED

VESTIL

BUMPER DOCK RUBBER MOLDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUMPER DOCK RUBBER MOLDED

BUMPER DOCK RUBBER MOLDED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESB1213-4
  • Mfr. Model # B1213-4
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Specialty molded dock bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester. Molded bumper is built to endure years of abusive pounding. Bumper has pre-drilled countersunk mounting holes for easy installation. Installation hardware is available separately.

Technical Specs

  • Item Specialty Molded Dock Bumper
  • Overall Width 12"
  • Overall Depth 4"
  • Bumper Height 13"
  • Bumper Depth 4"
  • Mounting Holes O.C. W 9-3/8"
  • Number of Mounting Holes 4
  • Bumper Material Molded Rubber
  • Overall Height 13"
  • Bumper Shape Rectangular
  • Bumper Width 12"
  • Mounting Hole Dia. 7/8"
  • Mounting Holes O.C. H 6-15/16"
  • Access Hole Dia. 7/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list