!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUMPER DOCK LAMINATED 10X18X4.5

BUMPER DOCK LAMINATED 10X18X4.5

VESTIL

BUMPER DOCK LAMINATED 10X18X4.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUMPER DOCK LAMINATED 10X18X4.5

BUMPER DOCK LAMINATED 10X18X4.5

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.32 / EACH

EHC: EHC :
Min Qty 2 = $344.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VES1018-4.5
  • Mfr. Model # 1018-4.5
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 617
  • Shipping Weight 36.0 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy.

Technical Specs

  • Item Laminated Dock Bumper
  • Overall Width 20"
  • Overall Depth 4-1/2"
  • Bumper Height 10"
  • Bumper Depth 4-1/2"
  • Mounting Holes O.C. W 18"
  • Number of Mounting Holes 4
  • Mounting Style Bolt On
  • Bumper Material Laminated Rubber
  • Overall Height 10"
  • Bumper Shape Rectangular
  • Bumper Width 18"
  • Mounting Hole Dia. 13/16"
  • Mounting Holes O.C. H 6"
  • Access Hole Dia. 13/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list