!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BUMP CAP, HDPE, 4-POINT PINLOCK SUSPENSION, FRONT BRIM, WHITE, SIZE 6½ TO 8

BUMP CAP, HDPE, 4-POINT PINLOCK SUSPENSION, FRONT BRIM, WHITE, SIZE 6½ TO 8

NORTH

BUMP CAP, HDPE, 4-POINT PINLOCK SUSPENSION, FRONT BRIM, WHITE, SIZE 6½ TO 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUMP CAP, HDPE, 4-POINT PINLOCK SUSPENSION, FRONT BRIM, WHITE, SIZE 6½ TO 8

BUMP CAP, HDPE, 4-POINT PINLOCK SUSPENSION, FRONT BRIM, WHITE, SIZE 6½ TO 8

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONBC86WH
  • Mfr. Model # BC86WH
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.486 lbs

Product Details

This vented front brim bump cap fits head sizes 6 1/2 to 8 and comes in white. It is made of high density polyethylene and has a four-point pinlock suspension. The bump cap includes replaceable suspensions and sweatbands.

Technical Specs

  • Item Bump Cap
  • Head Protection Colour White
  • Fits Hat Size 6 1/2 to 8
  • Head Protection Venting Venting
  • Head Protection Graphics No Graphics
  • Head Protection Brand HONEYWELL NORTH
  • Head Protection Style Front Brim
  • Head Protection Material Polyethylene
  • Accessory Mounting Options None
  • Includes LED Lights LED Lights Not Included
  • Suspension Adjustment Type Pinlock
  • Accessory Slots No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list