!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE LOCKER 2 TIER ADD-ON, 1 SHELF, ADJ, VENT, W/HARDWARE, PLATINUM/POWDER COAT, 90 X 36 X 48 IN

STORAGE LOCKER 2 TIER ADD-ON, 1 SHELF, ADJ, VENT, W/HARDWARE, PLATINUM/POWDER COAT, 90 X 36 X 48 IN

HALLOWELL

STORAGE LOCKER 2 TIER ADD-ON, 1 SHELF, ADJ, VENT, W/HARDWARE, PLATINUM/POWDER COAT, 90 X 36 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE LOCKER 2 TIER ADD-ON, 1 SHELF, ADJ, VENT, W/HARDWARE, PLATINUM/POWDER COAT, 90 X 36 X 48 IN

STORAGE LOCKER 2 TIER ADD-ON, 1 SHELF, ADJ, VENT, W/HARDWARE, PLATINUM/POWDER COAT, 90 X 36 X 48 IN

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $848.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HALBSL364890-2A
  • Mfr. Model # BSL364890-2A
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Product Details

This two-tier bulk storage locker add-on is unassembled, ventilated, and has one adjustable shelf. Measuring 90 x 36 x 48 inches, this unit has a coated powder finish and comes in platinum. Assembly hardware is included.

Technical Specs

  • Item Bulk Storage Locker Add-On
  • Number of Units Wide 1
  • Lock Type Padlock Hasp
  • Overall Depth 48 in
  • Overall Width 36 in
  • Number of Doors 2
  • Handle Type Pull
  • Locker Colour Dark Gray
  • Locker Finish Galvanneal
  • Number of Openings 2
  • Panel Construction Wire Mesh
  • Transom Height 13 in
  • Wire Mesh Opening Width 1/2 in
  • Frame Assembled Unassembled
  • Panels Included (1) Front Panel with Door, (1) Side Panel
  • Number of Shelves 0
  • Overall Height 90 in
  • Frame Material Thickness 16 ga
  • Door Type Ventilated
  • Includes Mounting Hardware
  • Locker Configuration Add-On
  • Method of Construction Welded
  • Number of Tiers 2
  • Panel Material Steel
  • Wire Mesh Opening Height 1/2 in
  • Wire Mesh Thickness 16 ga

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list