!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BULK CONTAINER COVER,BLACK,2 39/64 IN H

BULK CONTAINER COVER,BLACK,2 39/64 IN H

APPROVED VENDOR

BULK CONTAINER COVER,BLACK,2 39/64 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK CONTAINER COVER,BLACK,2 39/64 IN H

BULK CONTAINER COVER,BLACK,2 39/64 IN H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWTTC4845030010000
  • Mfr. Model # TC4845030010000
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • Item Bulk Container Cover
  • Container Wall Type Solid
  • Folded Height 2 39/64 in
  • Fork Pockets No
  • Minimum Operating Temperature -10 Degrees F
  • Number of Drop Doors 0
  • Overall Length 48 29/32 in
  • Stackable Yes
  • Weight Capacity 1,800 lb
  • Includes Lid No
  • Container Bottom Type Solid
  • Material HDPE
  • Resistant To Mild Chemicals
  • Shape Rectangular
  • Top Inside Width 45 in
  • Colour Black
  • Folded Depth 48 in
  • Folded Width 45 in
  • Maximum Operating Temperature 120 Degrees F
  • Mobility Stationary, Wheeled
  • Overall Height 2 39/64 in
  • Overall Width 45 29/32 in
  • Stacking Capacity 1,800 lb
  • Collapsible Not Collapsible
  • Bottom Inside Length 48 in
  • Finish Unfinished
  • Nestable No
  • Series Collapsible
  • Top Inside Length 48 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list