!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BULK CONTAINER,BLACK,25 IN H

BULK CONTAINER,BLACK,25 IN H

APPROVED VENDOR

BULK CONTAINER,BLACK,25 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK CONTAINER,BLACK,25 IN H

BULK CONTAINER,BLACK,25 IN H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWTBC4845252010000
  • Mfr. Model # BC4845252010000
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Item Bulk Container
  • Container Wall Type Solid
  • Folded Height 12 39/64 in
  • Fork Entry 4-Way Entry
  • Maximum Operating Temperature 120 Degrees F
  • Mobility Wheeled
  • Overall Height 25 in
  • Overall Width 44 1/2 in
  • Stacking Capacity 1,800 lb
  • Weight Capacity 1,800 lb
  • Includes Lid No
  • Container Bottom Type Solid
  • Handle Style Pocket
  • Lid Type Not Applicable
  • Nestable No
  • Runner Location Bottom
  • Shape Rectangular
  • Top Inside Width 41 1/2 in
  • Colour Black
  • Folded Depth 48 in
  • Folded Width 45 in
  • Fork Pockets Yes
  • Minimum Operating Temperature -10 Degrees F
  • Number of Drop Doors 2
  • Overall Length 48 in
  • Stackable Yes
  • Volume Capacity 20 cu ft
  • Collapsible Collapsible
  • Bottom Inside Length 44 1/2 in
  • Finish Unfinished
  • Inside Height 18 13/64 in
  • Material HDPE
  • Resistant To Mild Chemicals
  • Series Collapsible
  • Top Inside Length 44 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list