!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BULK CONTAINER,700 LBS.

BULK CONTAINER,700 LBS.

BUCKHORN

BULK CONTAINER,700 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK CONTAINER,700 LBS.

BULK CONTAINER,700 LBS.

BUCKHORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AWTBF4844290010000
  • Mfr. Model # BF4844290010000
  • UNSPSC # 48101919
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Bulk Container
  • Container Wall Type Solid
  • Folded Height Not Applicable
  • Fork Entry 4-Way Entry
  • Maximum Operating Temperature 120 Degrees F
  • Mobility Stationary
  • Overall Length 48 in
  • Stackable Yes
  • Weight Capacity 700 lb
  • Includes Lid No
  • Bottom Inside Width 41 3/8 in
  • Caster Wheel Diameter Not Applicable
  • Finish Unfinished
  • Lid Type Not Applicable
  • Resistant To Impact, Water
  • Shape Rectangular
  • Colour Black
  • Folded Depth Not Applicable
  • Folded Width Not Applicable
  • Fork Pockets Yes
  • Minimum Operating Temperature -20 Degrees F
  • Overall Height 29 3/8 in
  • Overall Width 44 in
  • Volume Capacity 25.9 cu ft
  • Collapsible Not Collapsible
  • Bottom Inside Length 45 3/8 in
  • Caster Type Not Applicable
  • Container Bottom Type Solid
  • Inside Height 23 3/8 in
  • Material Plastic
  • Series BF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list