!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUCKWELD GLOVES, CUT LEVEL 1, GAUNTLET, SZ XXL/11, 13 IN L, BROWN, SPLIT-GRAIN ELK/WOOL

BUCKWELD GLOVES, CUT LEVEL 1, GAUNTLET, SZ XXL/11, 13 IN L, BROWN, SPLIT-GRAIN ELK/WOOL

WATSON GLOVES

BUCKWELD GLOVES, CUT LEVEL 1, GAUNTLET, SZ XXL/11, 13 IN L, BROWN, SPLIT-GRAIN ELK/WOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUCKWELD GLOVES, CUT LEVEL 1, GAUNTLET, SZ XXL/11, 13 IN L, BROWN, SPLIT-GRAIN ELK/WOOL

BUCKWELD GLOVES, CUT LEVEL 1, GAUNTLET, SZ XXL/11, 13 IN L, BROWN, SPLIT-GRAIN ELK/WOOL

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9525W11
  • Mfr. Model # 9525W-11
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These size XX-large/11 Buckweld gloves are for welding and industrial applications. These brown, 13-inch gloves have a gauntlet cuff, a straight thumb, and are cut level 1. These uncoated clute-cut gloves are made from split-grain elk with a wool lining.

Technical Specs

  • ItemWelding Glove
  • ColourTan
  • Cuff StyleGauntlet
  • Glove CutClute
  • Glove Insulation MaterialWool
  • Glove MaterialsElk Hide Leather, Kevlar(R), Wool Lining
  • InsulatedYes
  • Leather Palm ProcessGrain
  • Reinforcement CoverageReinforced Thumb Crotch
  • StandardsANSI/ISEA Cut Level 1
  • Thumb StyleStraight
  • Size- Numeric11
  • ANSI/ISEA Cut Level 1
  • Cuff Material Elk Hide Leather
  • Glove Back Material Elk Hide Leather
  • Glove Features Leather Reinforced Thumb Saddle and Left Hand Back Patch for Added Reinforcement and Protection, Protection in Low Heat Applications, Flexible and Comfortable Wear
  • Glove Liner Material Wool
  • Includes Glide Patch Yes
  • Leather Colour Brown
  • Palm Material Elk Hide Leather
  • Series 9525W
  • Stitching Material Kevlar(R)
  • Size- Alpha 2XL
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list