!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRUSHLESS VACUUM 18V LXT (TOOL ONLY)

BRUSHLESS VACUUM 18V LXT (TOOL ONLY)

MAKITA

BRUSHLESS VACUUM 18V LXT (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSHLESS VACUUM 18V LXT (TOOL ONLY)

BRUSHLESS VACUUM 18V LXT (TOOL ONLY)

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDVC750LZ
  • Mfr. Model # DVC750LZ
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs

Technical Specs

  • Vacuum Product Grouping Cordless Wet and Dry Vacuum
  • Filter Efficiency 99.9 % Hepa Filter
  • Vacuum Capacity 7.5 L (Dry) 4.5L (Wet)
  • Vacuum Air Flow 57 cfm
  • Sound Level 76 dBA
  • Motor Efficiency Type Brushless Motor
  • Hose Length 6 ft 6 in
  • Length 16 1/2 in
  • Features Accepts 1 X 18V Li-Ion Batteries without A Battery Converter for Use With Existing 18 V Li-Ion Battery Platform For Wet And Dry Vacuuming Cleaning Washable Hepa Filter Cartridge Filter Brushless Dc Motor with High Power to Weight And Size Ratio Brushless Dc Motor Generates Less Heat Buildup and Is Ideal for Periods Of Prolonged Use Suction Power Enables Operator to Adjust The Suction Power to The Application. Normal 1 / High 2 Battery Cover Protects Batteries Against Water Penetration Convenient Carriage Handle for Portable Transport Sash Nozzle and Wide Nozzle Can Be Fixed Onto The Body For Convenient Storage Removable Dust Canister Can Be Emptied Quickly and Easily for Minimal Downtime Use with Optional Shoulder Strap Part No. 199486-4
  • Item L Class Vacuum Cleaner
  • Vacuum Filtration Type Washable HEPA Filter Cartridge Filter
  • Vacuum Collection Type Container
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 26.9 in
  • Tank Material Plastic
  • Hose Dia. 1 1/8 in
  • Weight 8.8 lb
  • Width 11 in
  • Includes Tool Only. Battery and Charger Sold Separately. HEPA Filter (162518-0), 1-1/8" x 6-1/2' Hose (140G04-3), Wide Nozzle (458891-7), Sash Nozzle (458919-1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list