This replacement brush set has polypropylene bristle and comes in black. It includes mounting screws and measures 3 length x 6 width x 3 inches height/5 length x 1½ width x 2 inches height. The brush set is suitable for use with a standard Scrusher boot brush.
Technical Specs
ItemReplacement Brush Set
For Use WithStandard Scrusher(R) Boot Brush
Bristle ColourBlack
Height3 in, 2 in
Product TypeReplacement Brush Set
Overall Dimensions3 in L x 6 in W x 3 in H, 5 in L x 1-1/2 in W x 2 in H
Bristle MaterialPolypropylene
Includes2 Side Brushes, 2 Bottom Brushes, 4 Mounting Screws