SCRATCH BRUSH, SHOE HANDLE, 4 X 16 ROWS, 10 IN OAL/4 3/4 IN BRUSH/1 1/8 TRIM, BRASS/WOOD
SCRATCH BRUSH, SHOE HANDLE, 4 X 16 ROWS, 10 IN OAL/4 3/4 IN BRUSH/1 1/8 TRIM, BRASS/WOOD
OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This scratch brush with a shoe handle has an overall length of 10 inches, a brush length of 4 3/4 inches, and a 1 1/8-inch trim length. The short handle is made from hardwood. The brush has 4 x 16 rows of brass wire bristles with a 0.012-inch fill diameter.
Technical Specs
Item Shoe Handle Economy Scratch,0008401000
Number of Rows 4 x 16
Brush Width 1-1/16"
Overall Length 10"
Bristle Material Brass
Brush Length 4-3/4"
Trim Length 1 1/8 in
Alternate Products
FELTON BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.08
/ EACH
FELTON BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.02
/ EACH