!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL

BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL

CHAPIN

BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL

BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN81008A
  • Mfr. Model # 81008A
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 550
  • Shipping Weight 27.0 lbs

Product Details

This drop broadcast spreader has a capacity of 80 pounds and a U-shaped flip-up handle. It has an adjustable gate flow control and is for use with salt, ice melt, seed, and fertilizers. It includes baffles, a grate, and a cover. It has a spread width of four to six feet. The wheels measure 3 1/2 x 10 inches. Its axle and frame are made of metal and its hopper is made of plastic.Not for use with rock salt or sand.

Technical Specs

  • ItemWalk-Behind, Shoulder and Handheld Spreader Accessory
  • Wheel TypePneumatic
  • Hopper MaterialPlastic
  • ApplicationSnow Removal and De-Icing
  • IncludesBaffles, Grate and Cover
  • Spreader Type Broadcast
  • Capacity 80 lb
  • For Use With Salt and Ice Melt, Seed and Fertilizers
  • Features Spiked Auger
  • Wheel Width 3 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list